Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Paper, Tagboard, 24" x 36", White, PK100 5226

Paper, Tagboard, 24" x 36", White, PK100 (Discontinued)

  • Mfr # 5226
  • Zoro # G4425517
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5226
Zoro #
G4425517
UPC #
045173052265
Country of Origin
United States

Dimensions

Size
24" x 36"
Thickness
Heavyweight
Art Board Thickness
Heavyweight
Board Size (W x H)
24" x 36"
Board Size Open (W x H)
24" x 36"

Details

Item
Paper,Tagboard,24" x 36",White,PK100
Color
White
Material
Paperboard
Features
Heavyweight—11 pt. thickness.
Art Board Type
Railroad, Tag & Poster Board
Weight
26.84 lbs

Description

Paper,Tagboard,24" x 36",White,Package Quantity100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.