
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54661
Zoro #
G9764196
UPC #
-
Country of Origin
United States
Dimensions
Size
22" x 28"
Thickness
17 pt. Caliper; 4-Ply
Board Size (W x H)
22" x 28"
Art Board Thickness
17 pt. Caliper; 4-Ply
Board Size Open (W x H)
22" x 28"
Details
Item
Peacock FourPly Railroad Board,2,PK25
Color
Holiday Green
Features
Four-Ply
Material
Four-Ply Poster Board
Weight
8 lbs
Art Board Type
Railroad, Tag & Poster Board
Description
Peacock FourPly Railroad Board,2,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.