Zoro Homepage

Picture Story Chart Tablet, Ruled, 24 x 32", 25 Sheets/Pack, PK2

  • Mfr # MMK07430

  • Zoro # G5223033


product price: $30.95
/pk 2, $15.48/ea

Key Features

Color
White, Ruled Short
Material
Paper
Recommended Age
5-9 Years
Recommended Grade
K-3
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
MMK07430
Zoro #
G5223033
UPC #
194629037278
Country of Origin
United States

Details

Color
White, Ruled Short
Material
Paper
Recommended Age
5-9 Years
Recommended Grade
K-3

Description

PaconĀ® Chart Tablets work great for classroom anchor charts. Designed to assist in classroom demonstration, this chart tablet can be used to help reinforce lessons being taught, and can also serve as a reference tool to help children with problem solving. This chart tablet is 1.5" ruled with a 0.75" dotted midline and 0.5" skip space and has a 13.625" picture story area at the top. Recyclable. Measures 24" x 32". Each tablet includes 25 sheets. Sold as a pack of 2 tablets.