Zoro Homepage

Poster Board, White, 22" x 28", PK25

  • Mfr # CAR12006

  • Zoro # G7952586


product price: $82.85
/pk 25, $3.31/ea
Free Shipping & Returns

Key Features

Color
White
Width
28 in
Length
0.01 in
Height
22 in
Application
Art, Office, School, Home
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAR12006
Zoro #
G7952586
UPC #
-
Country of Origin
China

Dimensions

Width
28 in
Length
0.01 in
Height
22 in

Details

Item
Ghostline Grid Poster Board
Color
White
Application
Art, Office, School, Home

Description

Premium White poster board with a 1/2" disappear"g grid. The fa"t grid makes it easy to l"e up words, charts or graphs. Great for home, school or office applications. Easily make the perfect display every time with the Ghostl"e grid. Measures 22" x 28". "cludes 25 sheets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.