This item is Discontinued.

Pacon Four-Ply Railroad Board, 22 x 28, Orange, PK25 54781

Four-Ply Railroad Board, 22 x 28, Orange, PK25 (Discontinued)

  • Mfr # 54781
  • Zoro # G5729109
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54781
Zoro #
G5729109
UPC #
045173547815
Country of Origin
United States

Dimensions

Size
22" x 28"
Thickness
17 pt. Caliper; 4-Ply
Board Size (W x H)
22" x 28"
Board Size Open (W x H)
22" x 28"
Art Board Thickness
17 pt. Caliper; 4-Ply

Details

Item
PosterBoard,Colord4Ply,28"x22",Orng,PK25
Color
Orange
Material
Four-Ply Poster Board
Features
Four-Ply
Art Board Type
Railroad, Tag & Poster Board
Weight
8 lbs

Description

PosterBoard,Colord4Ply,28"x22",Orng,Package Quantity25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.