Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon PosterBoard, Colord4Ply, 28"x22", Yllw, PK25 54721

PosterBoard, Colord4Ply, 28"x22", Yllw, PK25 (Discontinued)

  • Mfr # 54721
  • Zoro # G5729127
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54721
Zoro #
G5729127
UPC #
045173547211
Country of Origin
United States

Dimensions

Thickness
17 pt. Caliper; 4-Ply
Size
22" x 28"
Board Size (W x H)
22" x 28"
Art Board Thickness
17 pt. Caliper; 4-Ply
Board Size Open (W x H)
22" x 28"

Details

Item
PosterBoard,Colord4Ply,28"x22",Yllw,PK25
Color
Lemon Yellow
Material
Four-Ply Poster Board
Features
Four-Ply
Weight
8 lbs
Art Board Type
Railroad, Tag & Poster Board

Description

PosterBoard,Colord4Ply,28"x22",Yllw,Package Quantity25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.