This item is Discontinued.

This item is Discontinued.
Practice Paper, Newsprint, 8.5x11", PK500 (Discontinued)
Mfr #
2603
Zoro #
G4789709
UPC # 045173026037
Country of Origin United States
Category Copy & Printer Paper
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2603
Zoro #
G4789709
UPC #
045173026037
Country of Origin
United States
Dimensions
Size
8.5 x 11
Paper Rule Size
3/8"
Sheet/Roll Size
8.5 x 11
Details
Item
Practice Paper,Newsprint,8.5x11",PK500
Color
White
Features
3/8" Ruling
Paper Ruling
One-Sided Short
Paper/Media Color(s)
White
Paper Basis Weight (lb)
30 lb Newsprint
Weight
3.112 lbs
Description
Practice Paper,Newsprint,8.5x11 In.,PK500, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.