Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Pre-Cut Mat Frames, for 9 x 12 Art, White, PK24 P0072510

Pre-Cut Mat Frames, for 9 x 12 Art, White, PK24 (Discontinued)

  • Mfr # P0072510
  • Zoro # G5635446
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0072510
Zoro #
G5635446
UPC #
194629005628
Country of Origin
United States

Details

Color
White
Recommended Grade
3+
Material
14 pt. thickness paperboard
Recommended Age
8+ Years

Description

Enhance students’ artwork for art fairs and displays. White sturdy pre-cut frames. Twelve frames per package. Recyclable. Frame: 11.5" x 16.75". Pre-Cut Window: 8" x 10.75". Ideal for 9" x 12" artwork. Sold as 2 packs, 24 frames total.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.