Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Presentation Board, White, Single Wall, 48" x 36", PK6 3763

Presentation Board, White, Single Wall, 48" x 36", PK6 (Discontinued)

  • Mfr # 3763
  • Zoro # G5635762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3763
Zoro #
G5635762
UPC #
194629040087
Country of Origin
United States

Details

Color
White
Recommended Grade
1+
Recommended Age
6+ Years
Material
Corrugate

Description

Presentation boards are tri-fold, single-wall corrugated display boards used for projects, booths, science fairs and all types of displays. Boards have a smooth, flat, uniform surface to accept many types of medium. Boards are White on the front and Natural Kraft on the back. The full display size is 48" x 36" and the board folds to 24" x 36". Recyclable. Pack of 6 boards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.