
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37634
Zoro #
G7198305
UPC #
045173376347
Country of Origin
United States
Dimensions
Board Width
48"
Size
48" x 36"
Details
Item
Presentation DsplyBoards,48"x36",Wht,PK4
Color
White/Kraft
Material
Corrugated Paperboard
Product Type
Presentation DsplyBoards,48"x36",Wht,PK4
Weight
6 lbs
Description
Presentation DsplyBoards,48 In.x36 In.,Wht,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.