Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Primary Chart Pad, 1" Short Rule, 24"x36" 3052

Primary Chart Pad, 1" Short Rule, 24"x36" (Discontinued)

  • Mfr # 3052
  • Zoro # G7201321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3052
Zoro #
G7201321
UPC #
045173030522
Country of Origin
United States

Dimensions

Sheet Size
24 x 36
Size
24 x 36
Width
24"
Pad-Spine Width
24"
Sheet Ruling Size
1"
Pad Length
36"

Details

Number of Sheets
100
Item
Primary Chart Pad,1" Short Rule,24"x36"
Features
Vertical-Orientation
Color
White
Material
50-pt. Chipboard
Sheet Rule/Format Type
Presentation Format
Pad-Binding Type
Glued/Gummed
Sheet Color
White
Back-Cover Material
50-pt. Chipboard
Hole-Punch Details
Top: 2-Hole
Note-Rule Lines per Sheet
36
Number of Subjects/Sections
1
Sheet Basis Weight (lb)
30 lb Bond
Weight
7.44 lbs
Pad-Binding Edge
Top
Sheet-Ruling Color
Blue

Description

Primary Chart Pad,1 In. Short Rule,24 In.x36 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.