Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3051
Zoro #
G7201050
UPC #
045173030515
Country of Origin
United States
Dimensions
Length
24"
Size
36 x 24
Width
36"
Details
Item
Primary Chart Pad,w/1",Rule,24"x36",Whte
Weight
7.44 lbs
Material
50-pt. Chipboard
Color
White
Description
Primary Chart Pad,w/1 In.,Rule,24 In.x36 In.,Whte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.