
Primary Composition Book, Picture Story Ruled, 100 Sheets/Bk, PK6, Recommended Grade: 1-3
Mfr # 2430
Zoro # G5186082
product price: $29.53
/pk 6, $4.92/eaKey Features
Recommended Grade
1-3
Recommended Age
6-8 Years
Material
Paper
Color
Multi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2430
Zoro #
G5186082
UPC #
194629039661
Country of Origin
Indonesia
Details
Recommended Grade
1-3
Recommended Age
6-8 Years
Material
Paper
Color
Multi
Description
These books help track students' handwriting progress and is perfect for interactive note taking. Comes with a Yellow colored cover with an elephant printed on the front for easy color coding and identification, and the inside front cover is printed with the alphabet for reference. 0.5" ruling with 0.25" dotted midline and 0.25" skip space conforms to D'NealianTM Grades 1-3 and Zaner-BloserTM Grade 2 handwriting programs. 4.5" Picture Story space is great for adding illustrations. Each book contains 100 sheets or 200 pages. Recyclable. Sold as a pack of 6 books.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.