
Railroad Board, 4-Ply, White, 22in. x 28in., 50PK
Mfr # P5460-2
Zoro # G716003712
product price: $63.25
/pk 50, $1.27/eaKey Features
Includes
50 Sheets
Material
Paper
Recommended Age
3+ years
Recommended Grade
Grade PK+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P5460-2
Zoro #
G716003712
UPC #
-
Country of Origin
United States
Details
Includes
50 Sheets
Color
White
Material
Paper
Recommended Age
3+ years
Recommended Grade
Grade PK+
Description
Railroad board is great for construction, art projects, mats, mounting, painting, markers, stenciling, posters and works well for anchor charts. Brilliantly colored on both sides with a smooth uniform finish. Recycled and recyclable. Measures 22 x 28. Sheets are individually barcoded. Pack of 50.
- 4-Ply (14 pt.) construction
- Uncoated finish
- White on both sides
- Easy to write on surface
- Ideal for construction/art projects, mats, mounting, stenciling, posters, and anchor charts
- Pack of 50
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.