Zoro Homepage

Rainbow Colored Kraft Duo-Finish Paper, Brown, 36 x 1000ft, 1 Roll

  • Mfr # 0063020

  • Zoro # G5224083


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Material
Paper
Recommended Grade
PK+
Recommended Age
3+ Years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0063020
Zoro #
G5224083
UPC #
29444630208
Country of Origin
United States

Details

Color
Brown
Material
Paper
Recommended Grade
PK+
Recommended Age
3+ Years

Description

Lightweight Duo-Finish® Kraft has two sides. The smooth side is ideal for felt pen, finger painting and fine line drawing. The other side has a "toothy" surface which handles chalk, tempera, watercolor or acrylic paints. The roll is individually cartoned and fits standard rack dispensers. Acid-free and recyclable. Roll measures 36" x 1000'.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.