Zoro Homepage

Rainbow Colored Kraft Duo-Finish Paper, Canary, 36 x 100ft

  • Mfr # 0066081

  • Zoro # G5222638


product price: $35.59
/ea

Key Features

Color
Canary Yellow
Material
Paper
Recommended Grade
PK+
Recommended Age
3+ Years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0066081
Zoro #
G5222638
UPC #
29444660816
Country of Origin
United States

Details

Color
Canary Yellow
Material
Paper
Recommended Grade
PK+
Recommended Age
3+ Years

Description

Lightweight Duo-Finish® Kraft has two sides. The smooth side is ideal for felt pen, finger painting and fine line drawing. The other side has a "toothy" surface which handles chalk, tempera, watercolor or acrylic paints. Perfect for dispensing by the foot. Recyclable. Roll measures 36" x 100'.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.