
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63100
Zoro #
G5728716
UPC #
029444631007
Country of Origin
United States
Dimensions
Size
36" x 1000 ft
Sheet/Roll Size
36" x 1,000 ft
Details
Item
Rainbow Kraft Paper,36"x1000ft.,Orange
Color
Orange
Basis Weight
35 lb
Rolls Per Unit
1
Paper Basis Weight (lb)
35 lb Wrapping
Weight
34 lbs
Paper/Media Color(s)
Orange
Description
Rainbow Kraft Paper,36"x1000ft.,Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.