
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63030
Zoro #
G5728740
UPC #
029444630307
Country of Origin
United States
Dimensions
Size
36" x 1000 ft
Sheet/Roll Size
36" x 1,000 ft
Details
Item
Rainbow Kraft Paper,36"x1000ft.,Scarlet
Color
Scarlet
Basis Weight
35 lb
Paper/Media Color(s)
Scarlet
Rolls Per Unit
1
Weight
34 lbs
Paper Basis Weight (lb)
35 lb Wrapping
Description
Rainbow Kraft Paper,36"x1000ft.,Scarlet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.