Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Riverside Construction Paper, 76 lb, 12 x 18, Magenta, 50PK 3628

Riverside Construction Paper, 76 lb, 12 x 18, Magenta, 50PK (Discontinued)

  • Mfr # 3628
  • Zoro # G803475293
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3628
Zoro #
G803475293
UPC #
84001036282
Country of Origin
United States

Dimensions

Size
12 x 18
Sheet/Roll Size
12 x 18

Details

Item
Paper
Color
Magenta
Basis Weight
76 lb
Weight
1.758 lbs
Paper Basis Weight (lb)
76 lb Text
Paper/Media Color(s)
Magenta

Description

Heavyweight, acid-free, all-purpose classroom art paper with soft eggshell finish. Contains 25% sulphite for clean cutting and better folding.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.