Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Riverside Construction Paper, 76 lb, 9 x 12, Salmon, 50PK 3970

Riverside Construction Paper, 76 lb, 9 x 12, Salmon, 50PK (Discontinued)

  • Mfr # 3970
  • Zoro # G903475322
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3970
Zoro #
G903475322
UPC #
84001039702
Country of Origin
United States

Dimensions

Size
9 x 12
Sheet/Roll Size
9 x 12

Details

Item
Paper
Color
Salmon
Basis Weight
76 lb
Weight
0.93 lbs
Paper Basis Weight (lb)
76 lb Text
Paper/Media Color(s)
Salmon

Description

Heavyweight, acid-free, all-purpose classroom art paper with soft eggshell finish. Contains 25% sulphite for clean cutting and better folding.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.