Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Riverside Construction Paper, 76lb, 12 x 18, Raspberry, 50PK 103581

Riverside Construction Paper, 76lb, 12 x 18, Raspberry, 50PK (Discontinued)

  • Mfr # 103581
  • Zoro # G103475436
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103581
Zoro #
G103475436
UPC #
84001035810
Country of Origin
United States

Dimensions

Size
12 x 18

Details

Color
Raspberry
Basis Weight
76 lb
Weight
1.853 lbs

Description

Heavyweight, acid-free, all-purpose classroom art paper with soft eggshell finish. Contains 25% sulphite for clean cutting and better folding.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.