Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Riverside Construction Paper, 76lb, 18 x 24, Green, 50PK 103461

Riverside Construction Paper, 76lb, 18 x 24, Green, 50PK (Discontinued)

  • Mfr # 103461
  • Zoro # G003475338
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103461
Zoro #
G003475338
UPC #
84001034615
Country of Origin
United States

Dimensions

Size
18 x 24
Sheet/Roll Size
18 x 24

Details

Item
Paper
Color
Green
Basis Weight
76 lb
Weight
3.7 lbs
Paper/Media Color(s)
Green
Paper Basis Weight (lb)
76 lb Text

Description

Heavyweight, acid-free, all-purpose classroom art paper with soft eggshell finish. Contains 25% sulphite for clean cutting and better folding.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.