Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Sentence Strips, White, 1.5" Ruled, 3" x 24", PK600 P5166

Sentence Strips, White, 1.5" Ruled, 3" x 24", PK600 (Discontinued)

  • Mfr # P5166
  • Zoro # G5636426
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5166
Zoro #
G5636426
UPC #
194629059485
Country of Origin
United States

Details

Material
tagboard
Color
White
Recommended Age
4-10 Years
Recommended Grade
PK-5

Description

Printed on sturdy tagboard that performs well with inks, pencils and crayons. 1.5" guideline ruled with 0.75" dotted midline on one side and single line ruled on the opposite side. These sentence strips measure 3" x 24". Each package contains 100 white sentence strips. Recyclable. Sold as 6 packs, 600 sentence strips.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.