Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Sketch Book, Lightweight, 11in. x 8-1/2in., 100 Sheets Per Book, 6PK P2349

Sketch Book, Lightweight, 11in. x 8-1/2in., 100 Sheets Per Book, 6PK (Discontinued)

  • Mfr # P2349
  • Zoro # G305262759
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2349
Zoro #
G305262759
UPC #
194629107506
Country of Origin
United States

Details

Color
White
Material
Paper
Includes
6 Books

Description

Great for young artists. This sketch book is spiral bound on the side for lay flat use. Sketch Paper inside is perfect for use with dry media. Great for pencil, colored pencil, pen or crayon. Acid-free and recyclable. Measures 11" x 8-1/2". Each book includes 100 sheets. Sold as a pack of 6 books.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.