SPECTRA ARTKRAFT DUO-FINISH PAPER, 48 LBS., 48in X 200 FT, BRIGHT BLUE

  • Mfr # 67174

  • Zoro # G410779142


product price:  $56.39
/ea

Key Features

Color
Brite Blue
Features
Heavyweight
Width
48in
Material
Kraft
Length
200 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
67174
Zoro #
G410779142
UPC #
29444671744
Country of Origin
United States

Dimensions

Width
48in
Length
200 ft

Details

Item
Art Paper Roll
Color
Brite Blue
Features
Heavyweight
Material
Kraft
Application/Usage
ClassRoom Project
Series
ArtKraft

Description

Heavyweight Duo-Finish Kraft paper. The smooth surface side is ideal for felt pens, finger painting and fine line drawing; the textured side accepts chalk, watercolor, tempera and acrylic paints. Sheet/Roll Size: 48in x 200 ft; Paper Basis Weight lb: 48 lb Text; Paper/Media Colors: Bright Blue; Color Family: Blue.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.