
SPECTRA ARTKRAFT DUO-FINISH PAPER, 48 LBS., 48in X 200 FT, CANARY YELLOW
Mfr # 67084
Zoro # G110804939
product price:Â $61.99
/eaKey Features
Color
Canary
Width
48in
Features
Heavyweight
Length
200 ft
Material
Kraft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67084
Zoro #
G110804939
UPC #
29444670846
Country of Origin
United States
Dimensions
Width
48in
Length
200 ft
Details
Item
Art Paper Roll
Color
Canary
Features
Heavyweight
Material
Kraft
Application/Usage
ClassRoom Project
Series
ArtKraft
Description
Heavyweight Duo-Finish Kraft paper. The smooth surface side is ideal for felt pens, finger painting and fine line drawing; the textured side accepts chalk, watercolor, tempera and acrylic paints. Sheet/Roll Size: 48in x 200 ft; Paper Basis Weight lb: 48 lb Text; Paper/Media Colors: Canary Yellow; Color Family: Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.