
SPECTRA ARTKRAFT DUO-FINISH PAPER, 48 LBS., 48in X 200 FT, EMERALD GREEN
Mfr # 67144
Zoro # G510779172
product price:Ā $48.29
/eaKey Features
Color
Dark Green
Width
48in
Material
Kraft
Length
200 ft
Features
Heavyweight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
67144
Zoro #
G510779172
UPC #
29444671447
Country of Origin
United States
Dimensions
Width
48in
Length
200 ft
Details
Item
Art Paper Roll
Color
Dark Green
Material
Kraft
Features
Heavyweight
Application/Usage
ClassRoom Project
Series
ArtKraft
Description
Heavyweight Duo-Finish Kraft paper. The smooth surface side is ideal for felt pens, finger painting and fine line drawing; the textured side accepts chalk, watercolor, tempera and acrylic paints. Sheet/Roll Size: 48in x 200 ft; Paper Basis Weight lb: 48 lb Text; Paper/Media Colors: Emerald Green; Color Family: Green.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.