
Spectra ArtKraft Duo-Finish Paper, 48lb, 36" x 1000ft, Emerald Green
Mfr # 67141
Zoro # G400447266
product price:Â $93.75
/ea
Free Shipping & Returns
Key Features
Size
36" x 1000 ft
Weight
46.8 lbs
Basis Weight
48 lb
Rolls Per Unit
1
Paper/Media Color(s)
Emerald Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67141
Zoro #
G400447266
UPC #
29444671416
Country of Origin
United States
Dimensions
Size
36" x 1000 ft
Sheet/Roll Size
36" x 1,000 ft
Details
Item
Paper
Color
Emerald Green
Weight
46.8 lbs
Basis Weight
48 lb
Rolls Per Unit
1
Paper/Media Color(s)
Emerald Green
Paper Basis Weight (lb)
48 lb Text
Description
Heavyweight Duo-Finish® Kraft paper. The smooth surface side is ideal for felt pens, finger painting and fine line drawing; the textured side accepts chalk, watercolor, tempera and acrylic paints.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.