This item is Discontinued.

Pacon Spectra ArtKraft Duo-Finish Paper, 48lb, 36" x 1000ft, Scarlet 67041

Spectra ArtKraft Duo-Finish Paper, 48lb, 36" x 1000ft, Scarlet (Discontinued)

  • Mfr # 67041
  • Zoro # G000447666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
67041
Zoro #
G000447666
UPC #
29444670419
Country of Origin
United States

Dimensions

Size
36" x 1000 ft
Sheet/Roll Size
36" x 1,000 ft

Details

Item
Paper
Color
Scarlet
Weight
49 lbs
Basis Weight
48 lb
Paper Basis Weight (lb)
48 lb Text
Paper/Media Color(s)
Scarlet
Rolls Per Unit
1

Description

Heavyweight Duo-Finish® Kraft paper. The smooth surface side is ideal for felt pens, finger painting and fine line drawing; the textured side accepts chalk, watercolor, tempera and acrylic paints.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.