
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67304
Zoro #
G5728585
UPC #
029444673045
Country of Origin
United States
Dimensions
Size
48" x 200 ft
Sheet/Roll Size
48" x 200 ft
Details
Item
Spectra ArtKraft Paper,48"x200ft.,Black
Color
Black
Basis Weight
48 lb
Rolls Per Unit
1
Paper Basis Weight (lb)
48 lb Text
Paper/Media Color(s)
Black
Weight
13.41 lbs
Description
Spectra ArtKraft Paper,48"x200ft.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.