Spectra Deluxe Bleeding Tissue Paper, Emerald Green, 20 x 30 in., 24PK

  • Mfr # 6216

  • Zoro # G516277580


product price: $27.79
/pk 24, $1.16/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6216
Zoro #
G516277580
UPC #
029444591301
Country of Origin
United States

Description

Spectra Deluxe Bleeding Art Tissue Paper in emerald green 20 x 30 inches and is of good quality. Deluxe grade art tissue is used for creating art and craft projects with a beautiful mosaic look. High quality tissue can withstand cutting crinkling or folding without tearing 24 sheets per pack. Features -Wet with a brush and transfer the beautiful translucent color to another piece of paper -Overlap two colors of paper and watch them blend -Add glue to the water to hold specific shapes in place and create magnificent multi-layered effects -This deluxe grade high-quality tissue paper is recyclable Specifications - Selling UOM: Quire of 24 Shts - Certifications: Not Applicable - Invoice Description: Tissue Spectra 20 x 30 Emerald Green Quire Of 24 Shts - Allergens: Contains No Allergens - Color: Emerald Green - Dimensions: 20 in. x 30 in. - Number of Sheets: 24 - Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.