Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Spectra Glitter, 0.04 Hexagon Crystals, Multicolor, 16 oz Shaker-Top Jar 91790

Spectra Glitter, 0.04 Hexagon Crystals, Multicolor, 16 oz Shaker-Top Jar (Discontinued)

  • Mfr # 91790
  • Zoro # G803475330
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91790
Zoro #
G803475330
UPC #
29444917903
Country of Origin
United States

Details

Item
Glitter
Color
Multicolor
Capacity
16 oz
Standards
Conforms to ASTM D 4249 Standards
Weight
1.05 lbs
Age Recommendation
Ages 3 and Up
Glitter Type
0.04 Hexagon Crystals
Packaging
Shaker-Top Jar

Description

Add sparkle to crafts with plastic .04 hexagon glitter crystals. Plastic shaker-top jar makes dispensing easy and reduces mess.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.