
Spectra Glitter, .04 Hexagon Crystals, Assorted, .75 oz Shaker, PK12 (Discontinued)
- Mfr # 91356
- Zoro # G4603293
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91356
Zoro #
G4603293
UPC #
29444913561
Country of Origin
United States
Details
Item
Glitter
Color
Assorted
Standards
Conforms to ASTM D 4237 Standards
Capacity
0.75 oz
Weight
1.071 lbs
Age Recommendation
Ages 3 and Up
Packaging
Shaker-Top Jar
Assortment
(2) Blue, (2) Gold, (2) Green, (2) Multicolor, (2) Red, (2) Silver
Glitter Type
0.04 Hexagon Crystals
Description
PaconĀ® Spectra Glitter, .04 Hexagon Crystals, Assorted, .75 oz Shaker-Top Jar, 12/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.