
Spotlight Corrugated Presentation Board, 48 x 36, White/Kraft, PK24 (Discontinued)
- Mfr # 3763
- Zoro # G7201251
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3763
Zoro #
G7201251
UPC #
045173037637
Country of Origin
United States
Dimensions
Size
48" x 36"
Board Size Open (W x H)
48" x 36"
Board Size (W x H)
48" x 36"
Details
Item
SpotlghtPresntationBoard48"x36",Wht,PK24
Color
White/Kraft
Material
Corrugated Paperboard
Weight
32 lbs
Art Board Type
Presentation & Project Board - Tri-Fold
Description
SpotlghtPresntationBoard48"x36",Wht,Package Quantity24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.