Zoro Homepage

Standard Pocket Chart

  • Mfr # 20010

  • Zoro # G9367082


product price: $31.65
/ea

Key Features

Color
Blue
Width
34 in
Length
5 in
Material
Nylon
Height
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20010
Zoro #
G9367082
UPC #
-
Country of Origin
China

Dimensions

Width
34 in
Length
5 in
Height
50 in

Details

Item
Standard Pocket Chart
Color
Blue
Material
Nylon
Application
Fun and Learning

Description

Standard Pocket Chart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.