
SunWorks, CONSTRUCTION PAPER, 58LB, 12 X 18, BRIGHT BLUE, 50PK
Mfr # 7507
Zoro # G710826911
product price: $4.79
/pk 50, $0.10/eaSold in multiples of 2 for $9.58
Key Features
Width
18in
Length
12in
Color
Brite Blue
Material
Paper
Application Method
Multipurpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7507
Zoro #
G710826911
UPC #
45173075073
Country of Origin
United States
Dimensions
Width
18in
Length
12in
Details
Item
Construction Paper
Color
Brite Blue
Material
Paper
Application Method
Multipurpose
Features
Smooth Textured
Description
Brightly-colored, high-strength, heavyweight construction paper with long, strong fibers that cut clean and fold evenly without cracking. All purpose, high bulk, smooth textured. Made with a chemical-free pulping process to help ensure a cleaner environment. Sheet/Roll Size: 12 x 18; Paper Basis Weight lb: 50 lb Text; Paper/Media Colors: Bright Blue; Color Family: Blue.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.