SunWorks Groundwood Construction Paper, 12inx9in, Light Brown, 50 Sheets
- Mfr # 6903
- Zoro # G808450035
product price:Â
$
5.15
/ea
Sold in multiples of 2 for
$10.30
Key Features
Width
27.3 in
Length
19.1 in
Depth
40.9 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6903
- Zoro #
- G808450035
- UPC #
- 45173069034
- Country of Origin
- United States
- Material
- Steel
Dimensions
- Width
- 27.3 in
- Length
- 19.1 in
- Depth
- 40.9 in
Description
brightly colored, all-purpose construction paper offers high strength and smooth texture. Long, strong fibers cut clean and fold without cracking. Construction paper is made with a chemical-free pulping process to help ensure a cleaner environment. Recyclable paper is made with a 65 lb. Basis weight.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.