Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Value Posterboard, 22 x 28, White, 50PK

  • Mfr # 76510

  • Zoro # G403474597


product price: $34.15
/pk 50, $0.68/ea

Key Features

Material
Four-Ply Poster Board
Color
White
Thickness
4-Ply
Size
22" x 28"
Weight
11.8 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76510
Zoro #
G403474597
UPC #
-
Country of Origin
United States

Dimensions

Thickness
4-Ply
Size
22" x 28"

Details

Material
Four-Ply Poster Board
Color
White
Weight
11.8 lbs

Description

Economy, light weight poster board comes in a reclosable carton for easy storage. Perfect for projects and presentations. Clean design makes colors more visible and pictures pop. Matte finish on both sides.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.