
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6555
Zoro #
G5728600
UPC #
045173065555
Country of Origin
United States
Dimensions
Size
9 x 12
Sheet/Roll Size
9 x 12
Details
Item
SuperValueConstructionPaper,9"x12",PK500
Color
Assorted
Basis Weight
45 lb
Weight
5.189 lbs
Paper/Media Color Assortment
Black; Blue; Brown; Holiday Green; Orange; Pink; Scarlet; Sky Blue; White; Yellow
Paper Basis Weight (lb)
45 lb Text
Paper/Media Color(s)
Assorted
Description
SuperValueConstructionPaper,9"x12",Package Quantity500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.