Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Tag Sheets, 12 x 18, White, PK200 P5234

Tag Sheets, 12 x 18, White, PK200 (Discontinued)

  • Mfr # P5234
  • Zoro # G4851405
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5234
Zoro #
G4851405
UPC #
194629040322
Country of Origin
United States

Details

Color
White
Includes
200 sheets
Recommended Grade
Grade PK+
Recommended Age
4+ Years
Material
Tagboard

Description

Exceptionally strong, multi-purpose tagboard can be used for hundreds of arts and crafts projects. Great for calligraphy, stencils, stamping, paper sculpture, posters and flash cards. Also works well for classroom anchor charts. Same color on both sides, and has a smooth surface for working with pencils, pens, markers, crayons, and other media. Acid-free. Measures 12" x 18". Includes 100 sheets. Sold as 2 packs for a total of 200 sheets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.