Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Tagboard, White, Lightweight, 1.5 Ruled Short, 24" x 36", PK100 P5263

Tagboard, White, Lightweight, 1.5 Ruled Short, 24" x 36", PK100 (Discontinued)

  • Mfr # P5263
  • Zoro # G7954528
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5263
Zoro #
G7954528
UPC #
45173052630
Country of Origin
United States

Dimensions

Width
11 in
Height
14 in
Depth
3 in

Details

Item
Heavy-duty Canvas Bag
Color
White
Material
Canvas
Features
Sturdy & Carrying Strap, Washable
Type
Carrying Case
Application
Book, Accessories, Electronic Equipment

Description

These strong White tagboard sheets are ruled on both sides with a 1 1/2" ruling and a dotted midline. Each sheet is 2-hole punched for hanging. Great for classroom anchor charts and other instructional needs. Recyclable. Includes 100 sheets. Measures 24" x 36".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.