Zoro Homepage

TILE, CARPET, W-FOAM, ABC

  • Mfr # PACAC4353

  • Zoro # G002455591


product price: $90.49
/ea
Free Shipping & Returns

Key Features

Color
Assorted
Pattern
Alphabet
Length
12"
Width
12"
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PACAC4353
Zoro #
G002455591
UPC #
-
Country of Origin
China

Dimensions

Length
12"
Width
12"

Details

Item
WonderFoam Alphabet Carpet Tiles
Color
Assorted
Pattern
Alphabet
Shape
Square
Material
Foam

Description

Alphabet carpet tiles in primary and secondary colors feature an interlockable design to be used together or individually for an abundance of creative uses in any room. Soft, durable foam construction ensures young learners will safely play or handle each tile without worry. Each letter of the alphabet is displayed in the center of each tile to give children an early start on their letter-recognition skills. Wonderfoam construction wipes down easily to help you maintain sanitary conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.