This item is Discontinued.

Pacon Treasure Chest of Wood, Assorted Shapes + Sizes, 10 lb. P0025330

Treasure Chest of Wood, Assorted Shapes + Sizes, 10 lb. (Discontinued)

  • Mfr # P0025330
  • Zoro # G1427022
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0025330
Zoro #
G1427022
UPC #
29444253308
Country of Origin
United States

Dimensions

Width
17.60"
Length
10.40"
Height
5.50"

Details

Color
Natural
Features
Durable, Smooth
Recommended Grade
Grade K+
Includes
10 lb. wood pieces
Material
Wood
Recommended Age
5+ Years
Basis Weight
10 lb

Description

This chest contains at least 10 lbs. of a variety of wood shapes including dowels, crib slats, blocks, petal-like shapes and more. Not all shapes are included in every box. Not suitable for children under age 5.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.