Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Tru-Ray Construction Paper, 76 lb Text Weight, 9 x 12, Pink, PK50 103012

Tru-Ray Construction Paper, 76 lb Text Weight, 9 x 12, Pink, PK50 (Discontinued)

  • Mfr # 103012
  • Zoro # G9775816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103012
Zoro #
G9775816
UPC #
-
Country of Origin
United States

Dimensions

Size
9 x 12
Sheet/Roll Size
9 x 12

Details

Item
TruRay Construction Paper,76 lbs,PK50
Color
Pink
Finish
Smooth
Weight
0.95 lbs
Paper Basis Weight (lb)
76 lb Text
Paper Finish
Smooth
Paper/Media Color(s)
Pink

Description

TruRay Construction Paper,76 lbs,Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.