Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Tru-Ray Construction Paper, 76 lb Text Weight, 9 x 12, Violet, 50PK 103009

Tru-Ray Construction Paper, 76 lb Text Weight, 9 x 12, Violet, 50PK (Discontinued)

  • Mfr # 103009
  • Zoro # G505736722
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103009
Zoro #
G505736722
UPC #
84001030099
Country of Origin
United States

Dimensions

Size
9 x 12
Sheet/Roll Size
9 x 12

Details

Item
Paper
Color
Violet
Finish
Smooth
Net Weight (Oz.)
0.92 lbs
Basis Weight
76 lb Text
Paper Finish
Smooth
Paper Basis Weight (lb)
76 lb Text
Weight
0.918 lbs
Paper/Media Color(s)
Violet

Description

Heavyweight 100% vat-dyed sulphite with longer, stronger fibers. Tough enough to take scoring, folding and curling without cracking or tearing. Superior fade-resistance keeps projects brighter longer. Acid-free for archival quality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.