Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tru-Ray Construction Paper, 76lb, 12 x 18, Cool/Warm Colors, PK25

  • Mfr # PAC102943

  • Zoro # G800002058


product price: $7.85
/pk 25, $0.31/ea

Key Features

Size
12 x 18
Color
Assorted Cool/Warm Colors
Finish
Smooth
Weight
1.525 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC102943
Zoro #
G800002058
UPC #
84001029437
Country of Origin
China

Dimensions

Size
12 x 18

Details

Color
Assorted Cool/Warm Colors
Finish
Smooth
Weight
1.525 lbs

Description

Heavyweight 100% vat-dyed sulphite with longer, stronger fibers. Tough enough to take scoring, folding and curling without cracking or tearing. Superior fade-resistance keeps projects brighter longer. Acid-free for archival quality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.