This item is Discontinued.

Pacon Tru-Ray Construction Paper, 76lb, 12 x 18, Slate, PK50 103060

This item is Discontinued.

Pacon

Tru-Ray Construction Paper, 76lb, 12 x 18, Slate, PK50 (Discontinued)

Mfr # 103060
Zoro # G501860384
UPC # 84001030600
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
103060
Zoro #
G501860384
UPC #
84001030600
Country of Origin
United States

Dimensions

Size
12 x 18

Details

Color
Slate
Weight
1.819 lbs
Finish
Smooth

Description

Heavyweight 100% vat-dyed sulphite with longer, stronger fibers. Tough enough to take scoring, folding and curling without cracking or tearing. Superior fade-resistance keeps projects brighter longer. Acid-free for archival quality.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.