Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Tru-Ray Construction Paper, 76lb, 9 x 12, Pumpkin, 50PK 103424

Tru-Ray Construction Paper, 76lb, 9 x 12, Pumpkin, 50PK (Discontinued)

  • Mfr # 103424
  • Zoro # G203445681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103424
Zoro #
G203445681
UPC #
84001034240
Country of Origin
United States

Dimensions

Size
9 x 12

Details

Finish
Smooth
Color
Pumpkin
Weight
0.95 lbs

Description

Heavyweight 100% vat-dyed sulphite with longer, stronger fibers. Tough enough to take scoring, folding and curling without cracking or tearing. Superior fade-resistance keeps projects brighter longer. Acid-free for archival quality.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.