Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Tru-Ray Construction Paper, 76 lb Text Weight, Assorted, Assorted, PK2000 104120

Tru-Ray Construction Paper, 76 lb Text Weight, Assorted, Assorted, PK2000 (Discontinued)

  • Mfr # 104120
  • Zoro # G5789528
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104120
Zoro #
G5789528
UPC #
084001041200
Country of Origin
United States

Dimensions

Size
Assorted
Sheet/Roll Size Assortment
9 x 12; 12 x 18
Sheet/Roll Size
Assorted

Details

Item
Tru-RayConstructPapr,9"x12"/12"x18",PK40
Color
Assorted
Features
Construction Paper Combo Case—Each carton contains 32 packages of 9 x 12 and 8 packages of 12 x 18 heavyweight construction paper.
Pack Size
100 Sheets/Pack, 20 Packs/Carton
Finish
Smooth
Basis Weight
76 lb
Paper/Media Color Assortment
10 Assorted Colors
Interpack Paper Quantity
100 Sheets/Pack, 20 Packs/Carton
Weight
38 lbs
Paper Basis Weight (lb)
76 lb Text
Paper/Media Color(s)
Assorted
Paper Finish
Smooth

Description

Tru-RayConstructPapr,9"x12"/12"x18",Package Quantity40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.