Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon TruRay Construction Paper, 76 lbs, PK50 103007

TruRay Construction Paper, 76 lbs, PK50 (Discontinued)

  • Mfr # 103007
  • Zoro # G9775807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103007
Zoro #
G9775807
UPC #
-
Country of Origin
United States

Dimensions

Size
9 x 12

Details

Item
TruRay Construction Paper,76 lbs,PK50
Color
Turquoise
Finish
Smooth
Weight
0.912 lbs

Description

TruRay Construction Paper,76 lbs,Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.